Shop All DOT Fittings & Tubing
Parker
Female Connector, 3/8 x 3/8 In
Mfr # 66NTA-6-6
Zoro # G3990944
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 3/8"
- Thread Size 7/8 in
- Basic Pipe Fitting Material Metal
- Tube Size 3/8 in
- Specific Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66NTA-6-6
- Zoro # G3990944
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 3/8" |
Thread Size | 7/8 in |
Tube Size | 3/8 in |
Hex Size | 7/8 in |
Length | 1.64 in |
Pipe Size | 3/8 in |
Thread Size B | 17/32-24 |
Overall Length | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Description
Female Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands NTA, Thread Size B 17/32-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER CARQUEST 85758 Replacement/Interchange Spin-On Filter (MF0058058)
- VIBRANT PERFORMANCE BOTTLE STYLE RESONATOR, 3IN INLET/OUTLET X 12IN LONG (1794)
- JAMESON HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1380 lumen (HDI-1812-P-HY)
- VELVAC Wide Angle Flat 6.5 X 10 Llv Plastic (704122)
- PARKER Female Connector, 3/8 x 3/8 In (66PTC-6-6)
- PARKER Bulkhead Union, 1/2 In (62NBH-8)
- PARKER 45Deg Male Elbow, 1/4 x 1/4 In (VS279NTA-4-4)
- PARKER Male Run Tee, 1/2 x 1/2 In (VS271NTA-8-8)
- PARKER 90Deg Male Elbow, 3/16 x 1/8 In (VS269NTA-3-2)
- PARKER Plug In Elbow, 1/4 In, PK5 (369PTCSP-4-6)
- AEROQUIP -6 AN Male To M18 X 1.5 Male Thread, Steel (FCM2609)
- Parker DOT Fittings & Tubing