Shop All DOT Fittings & Tubing
Parker
Female Connector, 3/8 x 1/8 In.
Mfr # 66PTC-6-2
Zoro # G3925013
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Thread Size 1/8 in
- Connection Tube x FNPT
- Pressure (PSI) 250
- Basic Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66PTC-6-2
- Zoro # G3925013
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Tube Size | 3/8 in |
Hex Size | 3/4 in |
Length | 1.37 in |
Pipe Size | 1/8 in |
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Female Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/4 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Oil Pan Gasket Set, OS32139 (OS32139)
- CAL-VAN TOOLS Oxygen Sensor Wrench (843)
- MAXXIMA Stop-Turn-Tail Lamp, LED, Round, Red (M42346R-KIT)
- SKF Shaft Sleeve, Dia. 1.179 to 1.184 In (99114)
- PARKER Male Connector, 1/2 x 1/2 In (68PTC-8-8)
- PARKER Male Connector, 3/8 x 1/4In (68PTC-6-4)
- PARKER Male Branch Tee, 5/8 x 1/2 In (VS272NTA-10-8)
- PARKER Straight Union, 3/8 In., PK10 (32PTC-6)
- PARKER Sleeve, 1/2 In (60NTA-8)
- PARKER Male Branch Tee, 3/8 x 1/8 In (VS272NTA-6-2)
- PARKER Male Connector, 1/4 x 1/4 In (VS68NTA-4-4)
- Parker DOT Fittings & Tubing