Shop All DOT Fittings & Tubing
Parker
Female Connector, 3/8 x 1/4 In
Mfr # 66PTC-6-4
Zoro # G4180276
original price:
$15.69
12% off
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Pressure (PSI) 250
- Length 1.58 in
- Type Push to Connect
- Connection Tube x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 66PTC-6-4
- Zoro # G4180276
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size | 1/4 in |
Length | 1.58 in |
Thread Size | 1/4 in |
Hex Size | 3/4 in |
Pipe Size (Fittings) | 1/4" |
Tube Size | 3/8 in |
Overall Length | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Female Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/4 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Booster Cable, Heavy Duty, 20 ft. Cable (23PC97)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.75 Oz., PK25 (T075N)
- GROTE Copper Tube Lug Assortment Kit, PK76 (83-6543)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG QUICK SWITCH PLIERS (KH1421)
- PARKER Sleeve, 5/8 In (60NTA-10)
- PARKER Male Connector, 1/2 x 1/2 In (68PTC-8-8)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-8)
- PARKER Female Connector, 1/2 x 3/8 In (66PTC-8-6)
- PARKER Male Connector, 1/2 x 3/8 In (VS68NTA-8-6)
- PARKER 45 Male Elbow, 1/2 In., PK10 (379PTC-8-8)
- PARKER Union Elbow, 5/8 In (165PTC-10)
- Parker DOT Fittings & Tubing