Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Female Connector, 3/8 in Tube Size, Brass, Silver
Mfr # 66PW-6-4
Zoro # G4386097
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Connector
- Fitting Connection Type Tube x FNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 66PW-6-4
- Zoro # G4386097
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Hex Size | 11/16 in |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Female Connector, Application Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1125-RA-0, 72" L, 36" W (1125-RA-0)
- TRU-FLATE AIR PLUG I/M 3/8""FPT (12537)
- JONES STEPHENS 1/2" Gas Connector, Coated with Fitting, 1/2" FIP x 1/2" MIP x 60" (G72153)
- ZORO SELECT Vent Valve, 2 In, PVC (4GPP5)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLPBH-6M-4G)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-4)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA22)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-8)
- PARKER Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Nylon, White, 5 PK (6505 62 18WP2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-8-8)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3018 60 18)
- Parker Push-to-Connect Tube Fittings