Shop All DOT Fittings & Tubing
Parker
Female Connector, 1/4 x 1/8 In
Mfr # 66NTA-4-2
Zoro # G3922107
original price:
$9.08
39% off
new price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
- Pipe Size 1/8 in
- Basic Pipe Fitting Shape Connector
- Specific Pipe Fitting Shape Connector
- Length 1.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66NTA-4-2
- Zoro # G3922107
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size | 1/8 in |
Length | 1.17 in |
Tube Size | 1/4 in |
Thread Size | 9/16 in |
Hex Size | 9/16 in |
Pipe Size (Fittings) | 1/8" |
Overall Length | 1 5/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size B | 7/16-24 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-24 |
Fitting Pipe Size | 1/8 in |
Description
Female Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands NTA, Thread Size B 7/16-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Oil Pressure Gauge Switch, Ps-269 (PS-269)
- RUBBERMAID 14 qt Bucket Bisque (1793556)
- STP Fuel Additive, 5.25 oz. Size, Amber (78574)
- BALDWIN FILTERS Air Element, 3-9/16 x 1-3/32 in. (PA5698)
- PARKER Male Branch Tee, 3/8 x 3/8 In (VS272NTA-6-6)
- PARKER Bulkhead Union, 3/16 In (62NBH-3)
- PARKER Male Connector, 1/2 x 1/4 In (VS68NTA-8-4)
- PARKER Straight Union, 3/8 In., PK10 (32PTC-6)
- PARKER Nut, 5/8 In (61NTA-10)
- PARKER 45Deg Male Elbow, 3/8 x 1/8 In (VS279NTA-6-2)
- TECHNIDOT Tubing, DOT, Type A, 1/4" x 100', Navy Blue (DOTA04ANB)
- Parker DOT Fittings & Tubing