Shop All DOT Fittings & Tubing
Parker
Female Connector, 1/4 x 1/4 In
Mfr # 66NTA-4-4
Zoro # G4145477
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Pipe Size 1/4 in
- Connection Tube x FNPT
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66NTA-4-4
- Zoro # G4145477
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 1/4 in |
Pipe Size | 1/4 in |
Thread Size | 11/16 in |
Pipe Size (Fittings) | 1/4" |
Length | 1.4 in |
Hex Size | 11/16 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 13/32 in |
Thread Size B | 7/16-24 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Threading Size | 7/16-24 |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Female Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands NTA, Thread Size B 7/16-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(M10x1.0 Inverted), 10/bag (BLF-29)
- MIGHTY MAX BATTERY Heavy Duty Group U1 Battery Box for Yamaha, Vehicle, UTV (MAX3476864)
- CHELSEA Valve And Cap Assy, Pto, 12V Fj Pitch (329463-12X)
- CTA MANUFACTURING WRENCH SET 3 PC VW HEADBOLT (CTA9255)
- PARKER 45Deg Male Elbow, 3/8 x 3/8 In (VS279NTA-6-6)
- PARKER Male Connector, 1/4 x 1/4 In (VS68NTA-4-4)
- PARKER Union Tee, 3/8 x 1/4 In (164PTC-6-6-4)
- PARKER 45Deg Male Elbow, 3/8 x 1/8 In (VS279NTA-6-2)
- PARKER Nut, 1/2 In (61NTA-8)
- PARKER Straight Union, 1/4 In., PK10 (32PTC-4)
- PARKER Male Connector, 1/2 x 1/4 In (68PTC-8-4)
- Parker DOT Fittings & Tubing