Shop All DOT Fittings & Tubing
Parker
Female Connector, 1/2 x 3/8 In
Mfr # 66PTC-8-6
Zoro # G4163275
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 250
- Thread Size 3/8 in
- Length 1.68 in
- Specific Pipe Fitting Shape Connector
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66PTC-8-6
- Zoro # G4163275
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 3/8 in |
Length | 1.68 in |
Hex Size | 7/8 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 15/16 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Description
Female Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Latch, Flush-Mount, Nonlocking, Paddle (N3885)
- PRIME GUARD All Vehicle Antifreeze (PRIMGREEN)
- SEA-DOG Sea-Dog 400190-1 Stainless Steel Dome Light - 4" Lens (400190-1)
- WAI GLOBAL WIPER MOTOR, WPM180 (WPM180)
- PARKER Union, 3/4 In (62NTA-12)
- PARKER Nut, 3/16 In (61NTA-3)
- PARKER Sleeve, 3/4 In (60NTA-12)
- PARKER Union, 3/8 In (62PTC-6)
- PARKER Union Elbow, 1/2 In (165PTC-8)
- PARKER 90Deg Swivel Male Elbow, 5/8 In (169PTC-10-6)
- TECHNIDOT Fitting, DOT, Compression, Male Straight, 3/8" x 1/2" Male NPT (DOT68C-0608)
- Parker DOT Fittings & Tubing