Shop All DOT Fittings & Tubing
Parker
Female Connector, 1/2 x 3/8 In.
Mfr # 66NTA-8-6
Zoro # G4163232
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Length 1.79 in
- Basic Pipe Fitting Shape Connector
- Thread Size 7/8 in
- Pipe Size (Fittings) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66NTA-8-6
- Zoro # G4163232
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 1.79 in |
Thread Size | 7/8 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Tube Size | 1/2 in |
Hex Size | 7/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size B | 11/16-20 |
Overall Length | 1 25/32 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Threading Size | 11/16-20 |
Description
Female Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands NTA, Thread Size B 11/16-20, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Parts Washer Cleaning Solution (14720)
- SEA-DOG OLED Voltmeter - Round (421600-1)
- STAR BRITE Star brite 093116 Star Tron Enzyme Fuel Treatment Super Concentrated Diesel Formula - 16 oz (093116)
- EMPI AXLES/BOOTS Axle Boot Kit Bag Ea, 00-9916-B (00-9916-B)
- PARKER Male Branch Tee, 3/16 x 1/8 In. (VS272NTA-3-2)
- PARKER Male Connector, 3/8 x 1/8 In (68PTC-6-2)
- PARKER Male Run Tee, 1/4 x 1/4 In (VS271NTA-4-4)
- PARKER 90Deg Swivel Male Elbow, 1/2 In (169PTC-8-8)
- PARKER Male Connector, 3/4 x 1/2 In (VS68NTA-12-8)
- PARKER Female Connector, 3/8 x 1/4 In (66PTC-6-4)
- REDHORSE HOSE ENDS 6 AN Hose 6 AN Outlet 45 Degree PTFE Reusable Anodized Black Aluminum Single (1245-06-2)
- Parker DOT Fittings & Tubing