Shop All DOT Fittings & Tubing
Parker
Female Connector, 1/2 x 1/2 In
Mfr # 66PTC-8-8
Zoro # G3913427
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Connector
- Temp. Range -40 Degrees to 200 Degrees F
- Material Brass
- Pressure (PSI) 250
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66PTC-8-8
- Zoro # G3913427
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 1/2 in |
Length | 1.91 in |
Pipe Size | 1/2 in |
Thread Size | 1/2 in |
Hex Size | 1 in |
Pipe Size (Fittings) | 1/2" |
Fitting Thread Size | 1/2 |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 15/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Female Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUVECO MERCEDES TRIM PANEL RETAINER 11MM STEM LGTH, 10PK (20188)
- BOSCH ICON Wiper Blade -20OE (20OE)
- GATES Molded Coolant Hose - Upper, 21379 (21379)
- MOTORCRAFT Compressor Asy, Ycc393 (YCC393)
- PARKER 90Deg Swivel Male Elbow, 1/4 In (169PTC-4-4)
- PARKER Union Tee, 3/8 In (164PTC-6)
- PARKER 90Deg Male Elbow, 1/4 x 3/8 In (VS269NTA-4-6)
- PARKER 90Deg Swivel Male Elbow, 3/8 In. (169PTC-6-6)
- PARKER Sleeve, 1/4 In (60NTA-4)
- PARKER Male Connector, 3/4 x 3/8 In (VS68NTA-12-6)
- PARKER 45 Male Elbow, 1/8 In., PK10 (379PTC-4-2)
- Parker DOT Fittings & Tubing