Shop All Plug Valves
Parker
FEM-FEM PLUG VALVE
Mfr # PV609-2
Zoro # G509818721
product price: $43.99
/ea
$43.99
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
- Brand Parker
- MFR # PV609-2
- Zoro # G509818721
- Country of Origin United States
- Category Plug Valves
Description
Parker's Plug Valves have an extruded brass body and a one piece Acetal copolymer handle and stem. To assure sealability and reliable performance, the valve must be installed so that the flow media travels in the direction of the arrow on the valve handle. Plug valves are a quarter turn, on or off. A stainless steel stopping pin in the body provides a positive stop action for full shutoff. Quadruple Nitrile o-rings on the stem provides positive sealing. All plug valves are 100% leak tested and are certified to be leak free to one SCCM. Parker's plug valves are available in the following styles. - Female Pipe x Female Pipe - Female Pipe x Male Pipe - Male Pipe x Male Pipe Markets: - Industrial - Pneumatic - Factory/Process Automation Features/Benefits: - One Piece Stem/Handle - Extruded Brass Body - 100% Leak Tested - Nitrile Seals - Quarter Turn On - Off Applications: - Air Lines - Cooling Lines - Machine Tool - Fluid Transfer
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
- SHARKBITE FROSTPROOF SILLCOCK 10"" (24629LF)
- PLAST-O-MATIC 1/2" FNPT PVC Disc Check Valve (CKM050V-PV)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-3240X50)
- STEEL & OBRIEN 2" Clamp x Flange Adapter - 1.688" Long 304SS (38MP-2-304)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8Z-PR6-VT-SS)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4Z-PR4-VT-SS)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4A-PR4-VT-SS)
- PARKER Rotary Plug Valve, 1/4 In, Brass, 1/4 Turn (4A-PR4-VT-B)
- PARKER Rotary Plug Valve, 3/8 In, 316 SS, 1/4 Turn (6A-PR6-VT-SS)
- PARKER Ground Plug Shutoff Cock Valve, 1/8 In (V402P-2-2)
- Parker Plug Valves