Shop All Socket Head Cap Screws
Parker Fasteners
M5 Socket Head Cap Screw, 316 Stainless Steel, 8 mm Length, 5 PK
Mfr # M5C15KCS3/PASS
Zoro # G100404521
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5
- Screw Length 8 mm
- Material 316 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # M5C15KCS3/PASS
- Zoro # G100404521
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5 |
Screw Length | 8 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | 316 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
Socket Head Cap Screw,M5 x 0.8mm,15,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Galvanized (N2003-3)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 8-32, Plain Finish (36194)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04360.043.0275)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 100 PK (2403)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 1-1/2 in Length, 5 PK (25X150KCS/BLKOX)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 5 PK (25C150KCS/SEMSBLKOX)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 3/8 in Length, 5 PK (37C37KCSS)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (50F125KCSS)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 5/8 in Length, 5 PK (25X62KCS/BLKOX)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 100 PK (U55050.025.0062)
- Parker Fasteners Socket Head Cap Screws