Shop All Socket Head Cap Screws
Parker Fasteners
M4 Socket Head Cap Screw, 316 Stainless Steel, 15 mm Length, 5 PK
Mfr # M4C15KCS3/PASS
Zoro # G000404461
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4
- Screw Length 15 mm
- Material 316 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # M4C15KCS3/PASS
- Zoro # G000404461
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4 |
Screw Length | 15 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | 316 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
Socket Head Cap Screw,M4 x 0.7mm,15,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020240132Z)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (55244)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 6 in Shank, 1-1/2 in ID, Carbon Steel, Self Colored (MEB346)
- IRWIN Blind Rivet, Dome Head, 0.15625 in Dia., 0.353 in L, Copper Body, 1000 PK (PCBD503)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (31C350KCSS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (50F100KCSS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 10 PK (37C200KCSS/FT)
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK (31F100KCSS)
- PARKER FASTENERS M3 Socket Head Cap Screw, 316 Stainless Steel, 15 mm Length, 5 PK (M3C15KCS3/PASS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 5 PK (25C150KCS/SEMSBLKOX)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- Parker Fasteners Socket Head Cap Screws