Shop All Socket Head Cap Screws
Parker Fasteners
M3 Socket Head Cap Screw, 5 mm Length, 10 PK
Mfr # M3C14LHDS/A250
Zoro # G600404458
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M3
- Screw Length 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # M3C14LHDS/A250
- Zoro # G600404458
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3 |
Screw Length | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,M3x0.5mm,14m,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0200)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04104.037.0200)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490610)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 10 PK (71388)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C10LHDS/A250)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 3/8 in Length, 5 PK (37C37KCSS)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in Length (50F225KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 2 in Length, 10 PK (31C200KCSS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 1 in Length, 10 PK (37C100KCSS)
- TITAN FASTENERS M5 x 0.8 x 12mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 100 (BSW05012)
- Parker Fasteners Socket Head Cap Screws