Shop All Socket Head Cap Screws
Parker Fasteners
#8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 5 PK
Mfr # 8C50KCS/SEMSBLKOX
Zoro # G1160359
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size #8-32
- Screw Length 1/2 in
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 8C50KCS/SEMSBLKOX
- Zoro # G1160359
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1/2 in |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,8-32x1/2,No.8,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (U04104.050.0175)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 1-1/2" L, 100 PK (3924000)
- ZORO SELECT M6-1.00 x 40 mm Phillips Pan Machine Screw, Black Oxide Steel, 500 PK (M640MPP188B)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 25 PK (WS-1226)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 5/8 in Length, 5 PK (25X62KCS/BLKOX)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 5 PK (25C150KCS/SEMSBLKOX)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 25 PK (25C200KCSS/FT)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C10LHDS/A250)
- PARKER FASTENERS 1/4"-28 Socket Head Cap Screw, Stainless steel, 2-1/2 in Length, 25 PK (25F225KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (31C350KCSS)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK (MPB3394S)
- Parker Fasteners Socket Head Cap Screws