Shop All Socket Head Cap Screws
Parker Fasteners
#6-32 Socket Head Cap Screw, Black Oxide Alloy steel, 1 in Length, 5 PK
Mfr # 31X100KCS/BLKOX
Zoro # G1157102
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size #6-32
- Material Alloy steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 31X100KCS/BLKOX
- Zoro # G1157102
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 1 in |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,5/16-32x1,A,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (514161G)
- ALLIED TITANIUM #8-32 x 3/8 in Torx Flat Machine Screw, Plain Titanium (0049008)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07410.019.0087)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 5 PK (U07000.075.0475)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (31C150KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 1 in Length, 50 PK (25C100KCSS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (50F100KCSS)
- PARKER FASTENERS 1/4"-28 Socket Head Cap Screw, Stainless steel, 2-1/2 in Length, 25 PK (25F225KCSS)
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK (31F100KCSS)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 10 PK (2C25LHD/BLKOX)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK (M12C60KCS)
- Parker Fasteners Socket Head Cap Screws