Shop All Socket Head Cap Screws
Parker Fasteners
5/16"-24 Socket Head Cap Screw, Stainless steel, 7 in Length, 10 PK
Mfr # 31F87KCSS
Zoro # G1157166
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 7 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 31F87KCSS
- Zoro # G1157166
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 7 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Button |
Description
Socket Head Cap Screw,5/16-24x7/,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M18-2.50, Steel, Class 10, Zinc Plated, 18 1/2 mm Ht, 25 PK (M12410.180.0001)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (7412SD1-PWR)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.043.7200)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK (ZA0172-ALBLK)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C6LHDS/A250)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 10 PK (37C200KCSS/FT)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (31C350KCSS)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C10LHDS/A250)
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK (31F100KCSS)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 20 mm Length, 25 PK (FBMFHEADS61020P25)
- Parker Fasteners Socket Head Cap Screws