Shop All Socket Head Cap Screws
Parker Fasteners
5/16"-24 Socket Head Cap Screw, Stainless steel, 5/8 in Length, 25 PK
Mfr # 31F62KCSS
Zoro # G1157218
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 5/8 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 31F62KCSS
- Zoro # G1157218
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,5/16-24x5/,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #12-24 x 2-1/2 in, Dagger Guard Steel Flat Head Phillips Drive, 1500 PK (SD4CTWW12212)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK (HO-112ST ZD)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.68 in L, Steel, 40 PK (CAK2-2520-260-40)
- KIPP Class 10.9, M10 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (K0871.510X20)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (50F100KCSS)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- PARKER FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (12C150KCSS)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C10LHDS/A250)
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK (31F100KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (25C162KCSS)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (U07000.043.0125)
- Parker Fasteners Socket Head Cap Screws