Shop All Socket Head Cap Screws
Parker Fasteners
5/16"-24 Socket Head Cap Screw, Stainless steel, 3-1/2 in Length, 5 PK
Mfr # 31F350KCSS
Zoro # G1157120
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 3-1/2 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 31F350KCSS
- Zoro # G1157120
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Button |
Description
Socket Head Cap Screw,5/16-24x3-1,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON 02-3463-401 Lag Eye Bolt Stainless Steel Screw 0.25 x 3.75 in. 5PK (58415)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51251)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0062)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, 316 stainless steel Plain, 50 PK (SWW-3836)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 3/8 in Length, 5 PK (37C37KCSS)
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK (31F100KCSS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (50F125KCSS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in Length (50F225KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 2 in Length, 10 PK (31C200KCSS)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (SCIA0-60050USA-100BX)
- Parker Fasteners Socket Head Cap Screws