Shop All Socket Head Cap Screws
Parker Fasteners
5/16"-24 Socket Head Cap Screw, Stainless steel, 2-1/2 in Length, 10 PK
Mfr # 31F275KCSS
Zoro # G1156956
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 2-1/2 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 31F275KCSS
- Zoro # G1156956
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,5/16-24x2-,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (534332G1)
- BOSTITCH Collated Siding Nail, 2-1/2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C8R99BCG)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (SCIA0-80350-025P)
- DEWALT Adhesive Anchors, PK 25 (08315-PWR)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 25 PK (25C200KCSS/FT)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 1 in Length, 50 PK (25C100KCSS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (50F100KCSS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (50F125KCSS)
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK (31F100KCSS)
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length (50C50KCSS)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (LHSFIA-100075USA-100BX)
- Parker Fasteners Socket Head Cap Screws