Shop All Socket Head Cap Screws
Parker Fasteners
5/16"-24 Socket Head Cap Screw, Stainless steel, 2-1/2 in Length, 10 PK
Mfr # 31F225KCSS
Zoro # G1157181
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 2-1/2 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 31F225KCSS
- Zoro # G1157181
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Button |
Description
Socket Head Cap Screw,5/16-24x2-,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Hot Dipped Galvanized, 6.50 mm Ht, 100 PK (M01560.080.0001)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07000.100.0700)
- TITAN FASTENERS 3/8in Flat Washer - SAE - Extra Thick - 13/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50 (MEG06)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L (A0350480200TC)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 5 PK (25C150KCS/SEMSBLKOX)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (50F125KCSS)
- PARKER FASTENERS M3 Socket Head Cap Screw, 316 Stainless Steel, 15 mm Length, 5 PK (M3C15KCS3/PASS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 10 PK (37C200KCSS/FT)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (50F100KCSS)
- PARKER FASTENERS M3 Socket Head Cap Screw, 18-8 Stainless Steel, 15 mm Length, 5 PK (M3C15KCSS)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51041.062.0150)
- Parker Fasteners Socket Head Cap Screws