Shop All Socket Head Cap Screws
Parker Fasteners
5/16"-18 Socket Head Cap Screw, Stainless steel, 2-1/2 in Length, 10 PK
Mfr # 31C250KCSS/FT
Zoro # G1157428
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 2-1/2 in
- Material Stainless steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 31C250KCSS/FT
- Zoro # G1157428
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
Socket Head Cap Screw,5/16-18x2-,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in Spring Steel, Zinc Plated Finish, 100 PK (LW14)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Flat Head, 20 Degrees, 5000 PK (GL24APBSN)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (186638)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U08305.037.0600)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 2 in Length, 10 PK (31C200KCSS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 10 PK (37C200KCSS/FT)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 5/8 in Length, 5 PK (25X62KCS/BLKOX)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 10 PK (2C25LHD/BLKOX)
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length (50C50KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 25 PK (25C200KCSS/FT)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 100 PK (487417-100)
- Parker Fasteners Socket Head Cap Screws