Shop All Socket Head Cap Screws
Parker Fasteners
5/16"-18 Socket Head Cap Screw, Stainless steel, 1-1/2 in Length, 25 PK
Mfr # 31C162KCSS
Zoro # G1157260
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1-1/2 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 31C162KCSS
- Zoro # G1157260
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Button |
Description
Socket Head Cap Screw,5/16-18x1-,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0800)
- ZORO SELECT Jam Nut, 3/4"-10, Carbon Steel, Grade A, Zinc Plated, 29/64 in Ht, 10 PK (U11360.075.0001)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 7/16 in Sq, 2 PK (34286)
- ZORO SELECT M4-0.70 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.040.0050)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in Length (50F225KCSS)
- PARKER FASTENERS M3 Socket Head Cap Screw, 18-8 Stainless Steel, 15 mm Length, 5 PK (M3C15KCSS)
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length (50C50KCSS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 10 PK (37C200KCSS/FT)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (31C350KCSS)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0440240116LHU)
- Parker Fasteners Socket Head Cap Screws