Shop All Socket Head Cap Screws
Parker Fasteners
5/16"-18 Socket Head Cap Screw, Stainless steel, 1-1/2 in Length, 10 PK
Mfr # 31C187KCSS
Zoro # G1157358
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1-1/2 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 31C187KCSS
- Zoro # G1157358
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,5/16-18x1-,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK (N01300.087.0001)
- HERITAGE Internal Retaining Ring, Steel, Zinc Plated Finish, 1.250 in Bore Dia. (SRZ-0932)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Bronze Steel Flat Head Phillips Drive, 30 PK (63283)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 9/16 in Leg L, Steel, 1250 PK (50924)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 1 in Length, 50 PK (25C100KCSS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 1 in Length, 10 PK (37C100KCSS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (50F100KCSS)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 5/8 in Length, 5 PK (25X62KCS/BLKOX)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 50 PK (M07160.120.0016)
- Parker Fasteners Socket Head Cap Screws