Shop All Socket Head Cap Screws
Parker Fasteners
5/16"-18 Socket Head Cap Screw, Stainless steel, 1-1/2 in Length, 10 PK
Mfr # 31C175KCSS/FT
Zoro # G1157489
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1-1/2 in
- Material Stainless steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 31C175KCSS/FT
- Zoro # G1157489
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
Socket Head Cap Screw,5/16-18x1-,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Stud, 1/4"-20, 0.453 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR6)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53275)
- BOSTITCH Collated Finishing Nail, 2 in L, 15 ga, Offset Round Head, Angled (FN1532-1MSS)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55410.043.0001)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (31C350KCSS)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 1 in Length, 50 PK (25C100KCSS)
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK (31F100KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (25C162KCSS)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C6LHDS/A250)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 100 PK (565449-100)
- Parker Fasteners Socket Head Cap Screws