Shop All Socket Head Cap Screws
Parker Fasteners
#4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/16 in Length, 10 PK
Mfr # 4C18LHD/BLKOX
Zoro # G000404256
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #4-40
- Screw Length 3/16 in
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 4C18LHD/BLKOX
- Zoro # G000404256
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,4-40x3/16,.0,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 25 PK (M04104.120.0070)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 5/8 in Shaft Dia, 25 PK (CG-62ST OIL)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length, 5 PK (U55050.062.0200)
- X1 TOOLS 5/32 x 1-1/2 Roll Pin / Spring Pin / Tension Pin 50 Pins by X1 Tools (X1E-CON-PIN-ROL-1140x50)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (50F100KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 2 in Length, 10 PK (31C200KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 5 PK (25C150KCS/SEMSBLKOX)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 1 in Length, 10 PK (37C100KCSS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 10 PK (37C200KCSS/FT)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440160048)
- Parker Fasteners Socket Head Cap Screws