Shop All Socket Head Cap Screws
Parker Fasteners
3/8"-16 Socket Head Cap Screw, Stainless steel, 4 in Length, 5 PK
Mfr # 37C400KCSS
Zoro # G1156752
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 4 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 37C400KCSS
- Zoro # G1156752
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,3/8-16x4,1,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 3/8 in Sq (WWG-0375-2500GB)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/4 L, Pk100 (U08305.025.0225)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (N04100.075.0450)
- ZORO SELECT Coupling Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 10 PK (1JA63)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 5 PK (25C150KCS/SEMSBLKOX)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 3/8 in Length, 5 PK (37C37KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (31C150KCSS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (50F100KCSS)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C10LHDS/A250)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (50F125KCSS)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51060.060.0016)
- Parker Fasteners Socket Head Cap Screws