Shop All Socket Head Cap Screws
Parker Fasteners
3/8"-16 Socket Head Cap Screw, Stainless steel, 3-1/2 in Length, 5 PK
Mfr # 37C325KCSS
Zoro # G1156667
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 3-1/2 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 37C325KCSS
- Zoro # G1156667
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,3/8-16x3-1/,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Drawer Assortment (T1275D8.8)
- FLEXLOC Flexible Top Lock Nut, 1/2"-20, Steel, Zinc Plated (A0430320FXTZ)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (U01010.062.0225)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07150.019.0050)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (50F125KCSS)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 5/8 in Length, 5 PK (25X62KCS/BLKOX)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 5 PK (25C150KCS/SEMSBLKOX)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length (50C50KCSS)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 50 PK (U51050.031.0112)
- Parker Fasteners Socket Head Cap Screws