Shop All Socket Head Cap Screws
Parker Fasteners
3/8"-16 Socket Head Cap Screw, Stainless steel, 1/2 in Length, 10 PK
Mfr # 37C50KCSS
Zoro # G1157139
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1/2 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 37C50KCSS
- Zoro # G1157139
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,3/8-16x1/2,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Eye Bolt With Shoulder, 5/8"-11, 5-3/8 in Shank, 5/8 in ID, Steel, black oxide (42951)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/4"-20, Steel, Plain (A04201600HJ)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .845 in L, Steel (BTI-CAH2-3716-312/B1)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2, PK25 (U01080.037.0200)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 1-1/2 in Length, 5 PK (25X150KCS/BLKOX)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (31C150KCSS)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 10 PK (2C25LHD/BLKOX)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (25C162KCSS)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 5/8 in Length, 5 PK (25X62KCS/BLKOX)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 50 PK (M07000.040.0120)
- Parker Fasteners Socket Head Cap Screws