Shop All Socket Head Cap Screws
Parker Fasteners
3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 5 PK
Mfr # 37C350KCSS
Zoro # G1157942
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 3-1/2 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 37C350KCSS
- Zoro # G1157942
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,3/8-16x3-1/,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1-1/4" Dia., 5-1/4" L, Steel Zinc Plated (261550I)
- ARMOR COAT Hex Head Cap Screw Assortment, Steel, Armor Coat Finish (UST900001)
- FOREVERBOLT Hex Nut, M10-1.50, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7.50 mm Ht (FB3HEXNM10P25)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.469 in Ht, 1 in Max Wing Span, 10 PK (0-CD-724BS7-)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 25 PK (25C200KCSS/FT)
- PARKER FASTENERS 1/4"-28 Socket Head Cap Screw, Stainless steel, 2-1/2 in Length, 25 PK (25F225KCSS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (50F100KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 2 in Length, 10 PK (31C200KCSS)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (25C162KCSS)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.080.0055)
- Parker Fasteners Socket Head Cap Screws