Shop All Socket Head Cap Screws
Parker Fasteners
3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 10 PK
Mfr # 37C200KCSS
Zoro # G1157979
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 2 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 37C200KCSS
- Zoro # G1157979
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Head Type | Button |
Description
Socket Head Cap Screw,3/8-16x2,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.100.0016)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/8 in L, Steel Body, 100 PK (6LB77)
- ZORO SELECT Thread Cutting Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-400500-100P)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 50 PK (HLWIA075USA-050BX)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 10 PK (37C200KCSS/FT)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (25C162KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 2 in Length, 10 PK (31C200KCSS)
- PARKER FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (12C150KCSS)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length (50C50KCSS)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07000.056.0700)
- Parker Fasteners Socket Head Cap Screws