Shop All Socket Head Cap Screws
Parker Fasteners
#3-56 Socket Head Cap Screw, Stainless steel, 5/16 in Length, 50 PK
Mfr # 3F31KCSS
Zoro # G1156621
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #3-56
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 3F31KCSS
- Zoro # G1156621
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #3-56 |
Screw Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,3-56x5/16,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51050.030.0030)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (U12960.025.0002)
- ZORO SELECT #10-24 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0037)
- GRIP-RITE Deck Screw, #7 x 2 in, Flat Head, Phillips Drive, 670 PK (PTN2S5)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- PARKER FASTENERS M3 Socket Head Cap Screw, 18-8 Stainless Steel, 15 mm Length, 5 PK (M3C15KCSS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 10 PK (37C200KCSS/FT)
- PARKER FASTENERS M3 Socket Head Cap Screw, 316 Stainless Steel, 15 mm Length, 5 PK (M3C15KCS3/PASS)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C10LHDS/A250)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (50F125KCSS)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 10 PK (U07000.050.0225)
- Parker Fasteners Socket Head Cap Screws