Shop All Socket Head Cap Screws
Parker Fasteners
#3-48 Socket Head Cap Screw, Stainless steel, 3/4 in Length, 50 PK
Mfr # 3C75KCSS
Zoro # G1157601
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #3-48
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 3C75KCSS
- Zoro # G1157601
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #3-48 |
Screw Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,3-48x3/4,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 0.512 in L, Zinc Alloy (908125-13)
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 18-8 Stainless Steel (5MA38)
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07040.120.0030)
- ZORO SELECT Key Stock, 12 in L, 1 in W, 1 in H, Carbon Steel Plain (WWG551000100012)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 1 in Length, 10 PK (37C100KCSS)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 10 PK (2C25LHD/BLKOX)
- PARKER FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (12C150KCSS)
- PARKER FASTENERS M3 Socket Head Cap Screw, 18-8 Stainless Steel, 15 mm Length, 5 PK (M3C15KCSS)
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK (31F100KCSS)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- KIPP M10 Socket Head Cap Screw, Bright Steel, 35 mm Length (K1160.110X35)
- Parker Fasteners Socket Head Cap Screws