Shop All Socket Head Cap Screws
Parker Fasteners
#2-56 Socket Head Cap Screw, 3/16 in Length
Mfr # NAS1352C02-3
Zoro # G8638285
product price: $0.77
/ea
Sold in multiples of 25 for $19.25
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #2-56
- Screw Length 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker Fasteners
- MFR # NAS1352C02-3
- Zoro # G8638285
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #2-56 |
Screw Length | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,2-56X3/16 In.,302HQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Brl Lg, Aluminum 10 PK (66968)
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/4 in L, 50 PK (MB12114)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Zinc Plated, 25 PK (7426SD1-PWR)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M55010.080.0035)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (31C150KCSS)
- PARKER FASTENERS 1/4"-28 Socket Head Cap Screw, Stainless steel, 2-1/2 in Length, 25 PK (25F225KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 2 in Length, 10 PK (31C200KCSS)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- PARKER FASTENERS M3 Socket Head Cap Screw, 18-8 Stainless Steel, 15 mm Length, 5 PK (M3C15KCSS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 1 in Length, 10 PK (37C100KCSS)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 100 PK (U07000.019.0275)
- Parker Fasteners Socket Head Cap Screws