Shop All Socket Head Cap Screws
Parker Fasteners
1/4"-28 Socket Head Cap Screw, Stainless steel, 7/16 in Length, 50 PK
Mfr # 25F43KCSS
Zoro # G1156527
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 7/16 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 25F43KCSS
- Zoro # G1156527
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 7/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,1/4-28x7/1,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #16 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 14 PK (62351)
- MIDWEST FASTENER Short Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (04175)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07000.043.0400)
- PROTO Machinery Eye Bolt With Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Plain (J94030)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (31C350KCSS)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 1-1/2 in Length, 5 PK (25X150KCS/BLKOX)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 10 PK (37C200KCSS/FT)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (50F100KCSS)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- PARKER FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (12C150KCSS)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 100 PK (U55050.025.0062)
- Parker Fasteners Socket Head Cap Screws