Shop All Socket Head Cap Screws
Parker Fasteners
1/4"-28 Socket Head Cap Screw, Stainless steel, 5/16 in Length, 50 PK
Mfr # 25F31KCSS
Zoro # G1156630
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 5/16 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 25F31KCSS
- Zoro # G1156630
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,1/4-28x5/1,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32432)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Steel Plain Finish, 746 PK (08475)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Round Head, 21 Degrees, 4000 PK (GR301)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS620-C416)
- PARKER FASTENERS 1/4"-28 Socket Head Cap Screw, Stainless steel, 2-1/2 in Length, 25 PK (25F225KCSS)
- PARKER FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (12C150KCSS)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 10 PK (2C25LHD/BLKOX)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 1 in Length, 50 PK (25C100KCSS)
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length (50C50KCSS)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55060.040.0010)
- Parker Fasteners Socket Head Cap Screws