Shop All Socket Head Cap Screws
Parker Fasteners
1/4"-28 Socket Head Cap Screw, Stainless steel, 3/4 in Length, 50 PK
Mfr # 25F75KCSS
Zoro # G1156186
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 3/4 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 25F75KCSS
- Zoro # G1156186
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,1/4-28x3/4,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 3/4 in L, 25 PK (U04005.050.0175)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 15 PK (5MXD3)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.019.0250)
- ZORO SELECT Fully Threaded Rod, 6-32, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.013.2400)
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length (50C50KCSS)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 10 PK (2C25LHD/BLKOX)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 1 in Length, 50 PK (25C100KCSS)
- PARKER FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (12C150KCSS)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 10 PK (37C200KCSS/FT)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0016959)
- Parker Fasteners Socket Head Cap Screws