Shop All Socket Head Cap Screws
Parker Fasteners
1/4"-28 Socket Head Cap Screw, Stainless steel, 3-1/2 in Length, 10 PK
Mfr # 25F325KCSS
Zoro # G1156177
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 3-1/2 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 25F325KCSS
- Zoro # G1156177
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,1/4-28x3-1,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 50Pk 1/4-20 Lock Nut (829720)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 316, Plain Finish (U55070.016.3600)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0200)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M51000.080.0050)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 5/8 in Length, 5 PK (25X62KCS/BLKOX)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 5 PK (25C150KCS/SEMSBLKOX)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 1 in Length, 10 PK (37C100KCSS)
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length (50C50KCSS)
- PARKER FASTENERS M3 Socket Head Cap Screw, 316 Stainless Steel, 15 mm Length, 5 PK (M3C15KCS3/PASS)
- PARKER FASTENERS M3 Socket Head Cap Screw, 18-8 Stainless Steel, 15 mm Length, 5 PK (M3C15KCSS)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (67555)
- Parker Fasteners Socket Head Cap Screws