Shop All Socket Head Cap Screws
Parker Fasteners
1/4"-28 Socket Head Cap Screw, Stainless steel, 2 in Length, 25 PK
Mfr # 25F200KCSS
Zoro # G1156341
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 2 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 25F200KCSS
- Zoro # G1156341
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,1/4-28x2,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 3 PK (67468)
- ZORO SELECT Undersized Machine Key Kit, Steel (WWGDISPMKZC58)
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Zinc Yellow Flat Head Torx Drive, 43 PK (312GCS1)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1-1/4" Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RM-34)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 1 in Length, 50 PK (25C100KCSS)
- PARKER FASTENERS M3 Socket Head Cap Screw, 18-8 Stainless Steel, 15 mm Length, 5 PK (M3C15KCSS)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 10 PK (2C25LHD/BLKOX)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 1 in Length, 10 PK (37C100KCSS)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 5 PK (25C150KCS/SEMSBLKOX)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Zinc Steel, 8 in Length, 5 PK (U07001.075.0800)
- Parker Fasteners Socket Head Cap Screws