Shop All Socket Head Cap Screws
Parker Fasteners
1/4"-28 Socket Head Cap Screw, Stainless steel, 1/4 in Length, 10 PK
Mfr # 25F25KCSS
Zoro # G1156107
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 1/4 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 25F25KCSS
- Zoro # G1156107
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,1/4-28x1/4,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (04884)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 10 PK (U04210.075.0700)
- ZORO SELECT #6-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0150)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/8" L, PK100 (U39350.009.0125)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (31C150KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (31C350KCSS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 3/8 in Length, 5 PK (37C37KCSS)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 1-1/2 in Length, 5 PK (25X150KCS/BLKOX)
- PARKER FASTENERS M3 Socket Head Cap Screw, 18-8 Stainless Steel, 15 mm Length, 5 PK (M3C15KCSS)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 5/8 in Length, 5 PK (25X62KCS/BLKOX)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51050.013.0043)
- Parker Fasteners Socket Head Cap Screws