Shop All Socket Head Cap Screws
Parker Fasteners
1/4"-28 Socket Head Cap Screw, Stainless steel, 1/2 in Length, 50 PK
Mfr # 25F50KCSS
Zoro # G1156448
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 1/2 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 25F50KCSS
- Zoro # G1156448
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,1/4-28x1/2,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (621064-100)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0150)
- ZORO SELECT Coupling Nut, M8-1.25, Steel, Zinc Plated, 24 mm Lg, 13 mm Hex Wd, 100 PK (M11400.080.0001)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, #12 Size, 1-1/2" L, Steel Zinc-Climaseal, 25 PK (8037957)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 2 in Length, 10 PK (31C200KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 1 in Length, 50 PK (25C100KCSS)
- PARKER FASTENERS M3 Socket Head Cap Screw, 316 Stainless Steel, 15 mm Length, 5 PK (M3C15KCS3/PASS)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in Length (50F225KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (31C350KCSS)
- 80/20 M7 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length (3267)
- Parker Fasteners Socket Head Cap Screws