Shop All Socket Head Cap Screws
Parker Fasteners
1/4"-28 Socket Head Cap Screw, Stainless steel, 1-3/4 in Length, 25 PK
Mfr # 25F175KCSS
Zoro # G1156606
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 1-3/4 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 25F175KCSS
- Zoro # G1156606
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,1/4-28x1-3,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (53996)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51010.062.0250)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 70 mm, Steel, Plain, 100 PK (M21520.080.0060)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z9689)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (50F125KCSS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 3/8 in Length, 5 PK (37C37KCSS)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C6LHDS/A250)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in Length (50F225KCSS)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 5/8 in Length, 5 PK (25X62KCS/BLKOX)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07400.160.0050)
- Parker Fasteners Socket Head Cap Screws