Shop All Socket Head Cap Screws
Parker Fasteners
1/4"-28 Socket Head Cap Screw, Stainless steel, 1-1/2 in Length, 25 PK
Mfr # 25F150KCSS
Zoro # G1156122
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 1-1/2 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 25F150KCSS
- Zoro # G1156122
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,1/4-28x1-1,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (8756BHT5)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0500)
- FASTENMASTER Wood Screw, #14, 6 in, 50 PK (FMFL006-50)
- ZORO SELECT Spring Pin, Slot, M12x60mm L, PK10 (5DV76)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 25 PK (25C200KCSS/FT)
- PARKER FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (12C150KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (31C350KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 2 in Length, 10 PK (31C200KCSS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (50F125KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (31C150KCSS)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK (M51030.100.0055)
- Parker Fasteners Socket Head Cap Screws