Shop All Socket Head Cap Screws
Parker Fasteners
1/4"-20 Socket Head Cap Screw, Stainless steel, 6-1/2 in Length
Mfr # 25C650KCSS
Zoro # G1156411
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 6-1/2 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 25C650KCSS
- Zoro # G1156411
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 6-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,1/4-20x6-1/2,18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 5/8 in L, Steel, 6 PK (122538)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 50 PK (U51007.031.0075)
- ZORO SELECT Spring Pin, Sltd, 1/16inx5/8in, Pln, PK100 (U39100.006.0062)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 25 PK (06848)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 1-1/2 in Length, 5 PK (25X150KCS/BLKOX)
- PARKER FASTENERS M3 Socket Head Cap Screw, 18-8 Stainless Steel, 15 mm Length, 5 PK (M3C15KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 25 PK (25C200KCSS/FT)
- PARKER FASTENERS M3 Socket Head Cap Screw, 316 Stainless Steel, 15 mm Length, 5 PK (M3C15KCS3/PASS)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C6LHDS/A250)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 5/8 in Length, 5 PK (25X62KCS/BLKOX)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 100 PK (BHS7X03010-100P1)
- Parker Fasteners Socket Head Cap Screws