Shop All Socket Head Cap Screws
Parker Fasteners
1/4"-20 Socket Head Cap Screw, Stainless steel, 3/4 in Length, 50 PK
Mfr # 25C75KCSS
Zoro # G1156280
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3/4 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 25C75KCSS
- Zoro # G1156280
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,1/4-20x3/4,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, White Steel Pan Head Phillips Drive, 20 PK (35978)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 50mm L, PK10 (M07840.080.0050)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU45)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 1-1/2 in Length, 5 PK (25X150KCS/BLKOX)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (31C350KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (25C162KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 25 PK (25C200KCSS/FT)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C6LHDS/A250)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (U51030.031.0150)
- Parker Fasteners Socket Head Cap Screws