Shop All Socket Head Cap Screws
Parker Fasteners
1/4"-20 Socket Head Cap Screw, Stainless steel, 3-1/2 in Length, 5 PK
Mfr # 25C325KCSS
Zoro # G1156046
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3-1/2 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 25C325KCSS
- Zoro # G1156046
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,1/4-20x3-1/,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 50 PK (37401)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 320 PK (B38405.075.0001)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Stainless Steel Body, 500 PK (U34180.012.0046)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04114.050.0200)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C6LHDS/A250)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 3/8 in Length, 5 PK (37C37KCSS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 10 PK (37C200KCSS/FT)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (25C162KCSS)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (50F100KCSS)
- BSC PREFERRED Alloy Steel Thread-Locking Socket Head Screw 1/4-20 Thread Size 1 Long, 25PK (91205A542)
- Parker Fasteners Socket Head Cap Screws