Shop All Socket Head Cap Screws
Parker Fasteners
1/4"-20 Socket Head Cap Screw, Stainless steel, 2-1/2 in Length, 25 PK
Mfr # 25C225KCSS/FT
Zoro # G1157848
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 2-1/2 in
- Material Stainless steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 25C225KCSS/FT
- Zoro # G1157848
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
Socket Head Cap Screw,1/4-20x2-1,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18, 2-1/2 in., PK50 (U51500.031.0250)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 1 3/4 in, Steel, Plain, 12 PK (5MTT9)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 1 in Lg, 25 PK (1-CDL-10-17-)
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 10 mm H, 18-8 Stainless Steel (WWG751008305)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 1-1/2 in Length, 5 PK (25X150KCS/BLKOX)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C6LHDS/A250)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 1 in Length, 10 PK (37C100KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 25 PK (25C200KCSS/FT)
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK (4C25LHDS)
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length (50C50KCSS)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07040.050.0300)
- Parker Fasteners Socket Head Cap Screws