Shop All Socket Head Cap Screws
Parker Fasteners
1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 8 in Length
Mfr # 25C800KCSS
Zoro # G1156116
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 8 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 25C800KCSS
- Zoro # G1156116
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Socket Head Cap Screw,1/4-20x8,18-8 S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Torquemaster Wedge Anchor, 8-1/2" L, Steel Blue Ruspert, 15 PK (51317)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 2 in L, 10 PK (U04008.062.0200)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Black Steel Flat Head Phillips Drive, 12 PK (79461)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 2HM, Black Oxide, 200 PK (U22285.062.0001)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 2 in Length, 10 PK (31C200KCSS)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C10LHDS/A250)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (25C162KCSS)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 10 PK (2C25LHD/BLKOX)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (31C350KCSS)
- PARKER FASTENERS M3 Socket Head Cap Screw, 18-8 Stainless Steel, 15 mm Length, 5 PK (M3C15KCSS)
- HOLO-KROME 5/8"-11 Socket Head Cap Screw, Black Alloy Steel, 1-3/4 in Length (72270)
- Parker Fasteners Socket Head Cap Screws