Shop All Socket Head Cap Screws
Parker Fasteners
#12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in Length, 50 PK
Mfr # 12C62KCSS
Zoro # G1157918
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #12-24
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 12C62KCSS
- Zoro # G1157918
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #12-24 |
Screw Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
Socket Head Cap Screw,12-24x5/8,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04104.100.0350)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0600)
- ZORO SELECT Shoulder Screw, M3-0.50 Thr Sz, 4 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel (STR401M4X16)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51715)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 1 in Length, 10 PK (37C100KCSS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (50F100KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (31C350KCSS)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 3/8 in Length, 5 PK (37C37KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 2 in Length, 10 PK (31C200KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (31C150KCSS)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07041.025.0062)
- Parker Fasteners Socket Head Cap Screws