Shop All Socket Head Cap Screws
Parker Fasteners
#12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK
Mfr # 12C100KCSS
Zoro # G1157866
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size #12-24
- Screw Length 1 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 12C100KCSS
- Zoro # G1157866
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #12-24 |
Screw Length | 1 in |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,12-24x1,1,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 10-32x1-1/4, PK100 (SSCFIA-100125USA-100BX)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01000.031.0200)
- AMPG Shoulder Screw, 6g Thr Sz, 16mm Thr Lg, 8 mm Shoulder Lg, 316 Stainless Steel (STR402M12X8)
- AMPG Coupling Nut Reducer, M12 and M16, 18-8 Stainless Steel, Not Graded, Plain, 54 mm Lg, 21 mm Hex Wd (NUT601M12XM16)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 5/8 in Length, 5 PK (25X62KCS/BLKOX)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 3/8 in Length, 5 PK (37C37KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 1 in Length, 50 PK (25C100KCSS)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (50F125KCSS)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 10 PK (2C25LHD/BLKOX)
- PARKER FASTENERS M3 Socket Head Cap Screw, 18-8 Stainless Steel, 15 mm Length, 5 PK (M3C15KCSS)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length (3119)
- Parker Fasteners Socket Head Cap Screws