Shop All Socket Head Cap Screws
Parker Fasteners
1/2"-13 Socket Head Cap Screw, Stainless steel, 5-1/2 in Length
Mfr # 50C550KCSS
Zoro # G1156737
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 5-1/2 in
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Fasteners
- MFR # 50C550KCSS
- Zoro # G1156737
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 5-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless steel |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,1/2-13x5-1/2,18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in (212DWS5)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS10)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Round Head Slotted Drive, 24 PK (61311)
- METRIC BLUE Split Lock Washer, For Screw Size M10 Steel, Metric Blue Finish, 100 PK (UST187442)
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK (31F100KCSS)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 10 PK (2C25LHD/BLKOX)
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (50F100KCSS)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 1 in Length, 50 PK (25C100KCSS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (31C350KCSS)
- PARKER FASTENERS 1/4"-32 Socket Head Cap Screw, Black Oxide Alloy steel, 5/8 in Length, 5 PK (25X62KCS/BLKOX)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 5 PK (79554)
- Parker Fasteners Socket Head Cap Screws